Shop All Electric Strikes
Hes
Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 9600 630 LBSM
Zoro # G8693666
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 9600 630 LBSM
- Zoro # G8693666
- UPC # 00740090040912
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 3/4 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Bolt Throw | Rim |
Includes | Mounting hardware |
Material | Stainless Steel |
Standards | ANSI/BHMA A156.43, UL 1034 |
Fire Rated | No |
For Use With | Rim Exit Device |
Description
Electric Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 3/4 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw Rim, Standards ANSI/BHMA A156.43, UL 1034, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Balance, Tilt Window, 31" L (83-30R)
- MIDWEST FASTENER 3/8" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (64364)
- BEST Mortise 45HZ Lock, Latch, Keypad, Lever, Satin Chrome, RH (45HZ7DV14KP626RH)
- MSI Arabescato Carrara Splitface Ledger Panel 6" X 24" Marble Wall Tile, 6PK (ZOR-PNL-0018)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630 LBSM)
- HES Wire-In Rectifier AC to DC, 35V, 2A, For HES Electric Strikes (2001-1)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C-12D/24D-630)
- HES Electric Strike (10620422)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9400 630 LBSM)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Secure, Rim Exit Device (9500-630-GR)
- HARDWARE RESOURCES 25 lb Brown Single Magnetic Catch with Bronze Strike and Screws (50652)
- Hes Electromagnetic Locking Systems