Shop All Electric Strikes
Hes
Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 9600 630 LBM
Zoro # G8693657
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V
- Door Frame Type Metal/Wood
- Faceplate Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 9600 630 LBM
- Zoro # G8693657
- UPC # 740090040851
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 3/4 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/4 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24V |
Door Frame Type | Metal/Wood |
Pull Force | 2,000 lb |
Grade | 1 |
Finish | Stainless steel |
Bolt Throw | 3/4 in |
Standards | ANSI/BHMA A156.31 Grade 1, ANSI/SDI 250.13 Certified, ASTM E330, Florida Building Code Approved TAS 201, 202, 203 (Old), RoHS Compliant, UL 294, UL 305 |
For Use With | Rim Exit Device |
Includes | Mounting hardware |
Material | Stainless Steel |
Fire Rated | No |
Performance Grade | 1 |
For Use with Door Material | Metal, Wood |
Includes Hardware | Hardware Not Included |
Strike Type | Rim |
ANSI/BHMA Finish | Satin Stainless Steel |
Strike Cycles | 1,000,000 |
Description
Electric Door Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 3/4 in, Pull Force 2,000 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 304SS (CGI)
- EBERHARD MANUFACTURING CO Paddle Handle Lock Sq.Corners (EMC 3-4820 SS)
- DELTANA Oil Rubbed Bronze Pivot Hinge (PH60U10B)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB5)
- HES Electric Strike, 12VDC, H.Duty, Fail Safe (310-4 F 12D 630)
- HES Plug In Buzzer, 12 to 24VDC, For HES Electric Strikes (2006M)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 630)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801E 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 613)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C-12/24-630)
- RCI RCI 7 Series Electric Strikes, 24 VDC Voltage, Stainless Steel (7104-08D 32D)
- Hes Electric Strikes