Shop All Electric Strikes
Hes
Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 9500 630 LBM
Zoro # G8693623
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V DC
- Door Frame Type Metal/Wood
- Faceplate Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 9500 630 LBM
- Zoro # G8693623
- UPC # 018487226417
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 3/4 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/4 in |
Description
Electric Door Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 3/4 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 500,000 Cycles, Features Narrow Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bi-Fold Top Mount Pivot, 3/8 Nylon Pivot, 3/8 in. Nylon Base (4 Pack) (N 6672)
- PRIMELINE TOOLS Mortise Lock, 3-11/16" (E 2013)
- TRIMLITE Molded Door 18" x 80", Primed White (1668MHCCAIRH1D4916)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/70 KD)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8300)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Voltage, Oil Rubbed Bronze (9400 613 LBM)
- HES Wire-In Rectifier AC to DC, 35V, 2A, For HES Electric Strikes (2001-1)
- HES Electro Lynx AdaptorHES Electric Strikes (2004M)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006-KD 630)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Secure, Rim Exit Device (9500-630-GR)
- TRINE Trine 4800 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (4800F-32D)
- Hes Electromagnetic Locking Systems