Shop All Electric Strikes
Hes
Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 9400 630
Zoro # G8693587
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V
- Door Frame Type Metal/Wood
- Faceplate Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hes
- MFR # 9400 630
- Zoro # G8693587
- UPC # 692035872501
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 9 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/4 in |
Description
Electric Door Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 9 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 1/2 in, Strikes 500,000 Cycles, Features Narrow Style, Standards ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294, UL 305, Includes Spacer Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Nickel (SPBDB478U15)
- SUGATSUNE Dsh-01 Stainless Steel Coat Hook (DSH-01)
- BRADY S Hook, Brass, PK100 (23304)
- MATADOR Matador-Garage Door Insulation Kit, Designed for 8 Foot Tall Door up to 9 Feet Wide (SGDIK002)
- HES 12-24V DC Electric Strike Body, Satin Stainless Steel (5200630)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630 LBM)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-LBSM 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 630 LBSM)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Bright Stainless Steel (9400 629)
- HES ELECSTK KIT 12/24DC NFS 630 ELECTRIC STRIKE WITH K OPT 12 OR 24VDC FIELD SELECTABLE FAIL SECURE SATI (1006-K-630)
- VON DUPRIN Electric Strike, 12VDC, H.Duty, Fail Secure, Mortise Locksets (6210 12V US32D CON)
- Hes Electromagnetic Locking Systems