Shop All Electric Strikes
Hes
Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 9400 630 LBM
Zoro # G8693596
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 9400 630 LBM
- Zoro # G8693596
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/2 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Strikes | 500,000 Cycles |
Material | Stainless Steel |
Bolt Throw | Rim |
Includes | Mounting hardware |
Standards | ANSI/BHMA A156.37, UL 1034 |
Fire Rated | No |
Features | Narrow Style |
For Use With | Rim Exit Device |
Description
Electric Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 1/2 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw Rim, Strikes 500,000 Cycles, Features Narrow Style, Standards ANSI/BHMA A156.37, UL 1034, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components 7" Drawer Pull (25497-2MB)
- BIG HORN Center Marker for 1 Inch Latch Bore with Stainless Steel Point - Replaces Templaco CM-800 (70142)
- EKENA MILLWORK 3/4"H x 3/8"P x 96"L Shoe Moulding, PVC (MLD01X00X96SHSWPV)
- PRIME-LINE 25'155532BLK Spline (P 7520)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801E 630)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-605-LBM)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (7000C-630)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Secure, Cylin. Lock (8300-LBM)
- HES Elec. Strike, Elec. Strike, M.Duty, 12/24VDC, M.Duty (8000C)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 3/4-in Thickness, Fire Ra (9500-613-LBSM)
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Oil Rubbed Bronze (9600 613 LBM)
- Hes Electric Strikes