Shop All Electric Strikes
Hes
Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 8500 630
Zoro # G8693456
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Metal/Wood
- Pull Force 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 8500 630
- Zoro # G8693456
- UPC # 00740090010687
- Country of Origin United States
- Category Electric Strikes
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Material | Stainless Steel |
Fire Rated | No |
Standards | ANSI/BHMA A156.34, UL 1034 |
Features | Fire Rated Concealed Electric Strike |
Bolt Throw | 3/4 in |
For Use With | Mortise/Cylindrical Locksets |
Includes | Mounting hardware |
Strikes | 500,000 Cycles |
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 500,000 Cycles, Standards ANSI/BHMA A156.34, UL 1034, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Power Supply, 24vdc Plug-in, Black (PSP-24)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Satin Nickel (TSH40U15)
- HES Elec Strike, Magnetic, use w/ HES 9400, 9500, 9600 or 9700 (9000-MTK)
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - LEFT HAND (MRK-7NY10A-3-LH)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CS-630)
- HES Electric Strike Faceplate, HES 8000 Series (801 630)
- HES Surface Mounting BoxHES Electric Strikes (SMB)
- HES Goof PlateHES 1006 Series (1006-105)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C 630)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (1006F BLK)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Silver Plated (DNJ-AF-291-SL)
- Hes Electric Strikes