Shop All Electric Strikes
Hes
Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 5200
Zoro # G8691112
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V
- Door Frame Type Metal/Wood
- Faceplate Depth 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 5200
- Zoro # G8691112
- UPC # 00740090041445
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 3/16 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Description
Electric Door Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 3/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 500,000 Cycles, Features Narrow Style, Standards ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D CS)
- APOLLO TILE Pebble Gray 12.2 in x 12.2 in Metal Polished Floor and Wall Mosaic Tile 5.17 sqft/case, 5PK (APLMM8826A)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2-162)
- EMTEK Satin Stainless Steel Pull S60040SS (S60040SS)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Secure, Cylin. Lock (8300-LBM)
- HES Electric Strike, Safe of Secure (9500 630)
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Oil Rubbed Bronze (9600 613 LBM)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-F 630)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CLB-630)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Satin Chrome (7110-510-652-00)
- Hes Electric Strikes