Shop All Electric Strikes
Hes
Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 5000
Zoro # G8691103
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 5000
- Zoro # G8691103
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 1/16 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 3/4 in |
Description
Electric Door Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 1/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, Strikes 500,000 Cycles, Features Narrow Style, Standards ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Master Keyed, 4TYH5 Key, For Material Thickness 3/16 in (C8701-MKKD-14A)
- RUBBERMAID 2.3 in. H X 15 in. W X 6 in. D Plastic Drawer Organizer (1994535)
- LCN 1261-Rw/PA BRASS SLIM Surface Closers (1261-RW/PA 696 SLIM)
- EMTEK Satin Brass Strike 86086US4 (86086US4)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801E 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 630)
- HES Electric Strike Body Only, Fail Safe, 1/2 keeper, 24V/DC (SB310-1-1/2-F-24D)
- HES 1/8 Spacer, 630 Satin Stainless Steel (9000-108-630)
- HES Electric Strike Faceplate, HES 5000 Series (501 BLK)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Bright Stainless Steel (9400 629)
- HES Metal Template KitHES Electric Strikes (154-MTK)
- Hes Electric Strikes