Shop All Electric Strikes
Hes
Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 4500C-LBSM 630
Zoro # G1601881
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 4500C-LBSM 630
- Zoro # G1601881
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 3,000 lb |
Grade | 1 |
Finish | Stainless steel |
For Use With | Mortise/Cylindrical Locksets |
Fire Rated | Yes |
Strikes | 1,000,000 Cycles |
Features | Horizontally Adjustable, Plug-In Connector, Stainless Steel Construction, Trim Enhancer |
Material | Stainless Steel |
Standards | ANSI/BHMA A156.31, UL 1034 |
Bolt Throw | 3/4 in |
Includes | Mounting hardware |
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 3,000 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Features Horizontally Adjustable, Plug-In Connector, Stainless Steel Construction, Trim Enhancer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6325KA)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 2.85 lb Pull, Rare Earth Magnets (N52P250125)
- HID Proximity Card (1346LNSMN)
- LEVEL-IT Leveling Mount, Boltless, M24, 4 in. Base (MS-TW5)
- HES for Latchbolt Locks and Deadbolts x Lock Monitor, 630 Satin Stainless Steel (1600CS-630-LM)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8000-LBM)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9400 630 LBSM)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8000-630)
- HES Electric Strike (10620422)
- HES Mounting TabHES Electric Strikes (152)
- SCHLAGE ELECTRONICS Mortise Shear Maglock (GF3000TRD)
- Hes Electric Strikes