Shop All Electric Strikes
Hes
Cutout Template
Mfr # HESCUT-MTK
Zoro # G102590987
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 24 V DC
- Standards ANSI
- For Use With HES 1006 Series, HES 1500 Series, HES 1600 Series, HES 4500C Series, HES 5000 Series, HES 5200 Series, HES 7000 Series
- Compatible Series 1006, 1500, 1600, 4500, 5000, 5200, 5300, 7000, 7501
- Overall Length 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # HESCUT-MTK
- Zoro # G102590987
- Country of Origin United States
- Category Electric Strikes
Dimensions
Overall Length | 4 7/8 in |
Overall Width | 1 3/8 in |
Details
Item | Cutout Template |
Input Voltage | 12 to 24 V DC |
Standards | ANSI |
For Use With | HES 1006 Series, HES 1500 Series, HES 1600 Series, HES 4500C Series, HES 5000 Series, HES 5200 Series, HES 7000 Series |
Compatible Series | 1006, 1500, 1600, 4500, 5000, 5200, 5300, 7000, 7501 |
Description
Cutout Template, Input Voltage 12 to 24 V DC, For Use With HES 1006 Series, HES 1500 Series, HES 1600 Series, HES 4500C Series, HES 5000 Series, HES 5200 Series, HES 7000 Series, Standards ANSI
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung (2868pri1310CLETLH154916)
- S & W Leveling Mount, Boltless, 5/8-11, 5 in Base (BNYLC5-T)
- ZORO SELECT O-Ring, Dash 904, Viton, 0.07 In., PK25 (1WHN2)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:22kg/49lb (E662)
- HES HES 5000 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (5000-501 630)
- HES Electric Strike Faceplate, HES 7000 Series (792 630)
- HES Spacer PlateHES 7000 Series (7000-108)
- HES Electric Strike for Latchbolt Locks, PK Keeper, 24 Volt, 630 Satin Stainless Steel, LBMLCM (732-24D-630-LBMLCM)
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Oil Rubbed Bronze (9600 613 LBM)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 630 LBM)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Silver Plated (DNJ-AF-29L-SL)
- Hes Electromagnetic Locking Systems