Shop All Keyless Access Control Locks
Hes
Cabinet Lock, Black, 2 AA Batteries
Mfr # K100-622H-IPS-BP
Zoro # G502589642
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Knob
- Door Thickness 2 1/4 in
- Access Method Wiegand
- For Use With Drawers, Swinging and Sliding Cabinet Doors
- Usage Security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # K100-622H-IPS-BP
- Zoro # G502589642
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 2.16 in |
Outside Width | 3.5 in |
Outside Height | 4.5 in |
Details
Item | Cabinet Lock |
Handle Type | Knob |
Door Thickness | 2 1/4 in |
Access Method | Wiegand |
For Use With | Drawers, Swinging and Sliding Cabinet Doors |
Usage | Security |
Lock Material | Plastic |
Finish | Black |
Event Audit Trail | Yes, Limited by EAC System |
Hand | Non-Handed |
Holding Force | 150 lb |
Power Source | 2 AA Batteries |
Features | 2.4 GHz Aperio Wireless Technology, Automatic Relock, LEDs Indicate Valid/Invalid Entries |
Keypad Material | Plastic |
Battery Life | 50,000 Cycles |
Color | Black |
Includes | 2 AA Lithium Batteries |
Number of Keys on Keypad | 0 |
ADA Compliant | No |
Description
Cabinet Lock, For Use With Drawers, Swinging and Sliding Cabinet Doors, Usage Security, Handle Type Knob, Door Thickness 2 1/4 in, Lock Material Plastic, Finish Black, Hand Non-Handed, Outside Height 4.5 in, Outside Depth 2.16 in, Outside Width 3.5 in, Keypad Material Plastic, Number of Keys on Keypad 0, Features 2.4 GHz Aperio Wireless Technology, Automatic Relock, LEDs Indicate Valid/Invalid Entries, Power Source 2 AA Batteries, Battery Life 50,000 Cycles, Max. User Codes Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Gray Finish (100 Pack) (PL 7727)
- LOCKNETICS Z-Bracket, for Wmg600 (WZBK600)
- WESLOCK Dual Option 2-3/8" Deadbolt Antique Brass (14232XA-SL)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- HES Electronic Keyless Lock, Al and Zinc Cast (KP20)
- HES Electronic Keyless Lock, Plastic (K100-622H-IPS-BP2)
- HES Electronic Keyless Lock, Plastic (610)
- HES Electronic Keyless Lock, 3"H, 2"W, Flat (10560001)
- HES Electronic Keyless Lock, Plastic (610-LM)
- SECO-LARM UL Listed, UL 294 and UL 1034, Surface-mount Electric Rim Strike, Concealed mounting scre (SLM-SD-998C-D3Q)
- SIMPLEX Push Button Exit Trim, Key Override (201526D41)
- Hes Keyless Access Control Locks