Shop All Cabinet Locks
Hes
Cabinet Lock, 24 VDC Pre-Load
Mfr # 660-24V-PRELOAD
Zoro # G409958152
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throw Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 660-24V-PRELOAD
- Zoro # G409958152
- UPC # 197163159437
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Throw Length | 5.5 in |
Details
Item | Electric Cabinet Locks |
Description
Cabinet Lock, 24 VDC Pre-Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, AN 931 930-3, PK25 (3MRJ8)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (1JEJ6)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6x118 Corner Brace (N220-228)
- HES Cabinet Lock, 12 VDC, Locked State Monitoring (660-12V-LBSM)
- HES Electric Cabinet Locks (660-24V)
- HES Electric Cabinet Locks (610 HES)
- HES Cabinet Lock, 12VDC, H.Duty, Fail Secure, Rim Mounted (660-12V)
- HES Cabinet Lock, 24 VDC Locked State Monitoring (660-24V-LBSM)
- KIPP Quarter-Turn Lock, H=18, Stainless Steel 1.4305, Comp:Stainless Steel (K1106.40186)
- OLYMPUS Key-retaining shifter (Drawer) (OLY-DCNP-200-KR)
- Hes Cabinet Locks