Shop All Cabinet Locks
Hes
Cabinet Lock, 24 VDC Locked State Monitoring
Mfr # 660-24V-LBSM
Zoro # G609958150
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throw Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 660-24V-LBSM
- Zoro # G609958150
- UPC # 197163072446
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Throw Length | 5.5 in |
Details
Item | Electric Cabinet Locks |
Description
Cabinet Lock, 24 VDC Locked State Monitoring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS26020072)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF243-048)
- CORBIN RUSSWIN 6-Pin Keyblank, 77 Keyway, Coined Logo Only, 50 Pack (77-6PIN-10 (50PK))
- ROADPRO Heavy-Duty Steel King Pin Lock (RPKPSL-2)
- HES Electric Cabinet Locks (610 HES)
- HES Electric Cabinet Locks (660-24V)
- HES Cabinet Lock, 12VDC, H.Duty, Fail Secure, Rim Mounted (660-12V)
- HES Cabinet Lock, 12 VDC, Locked State Monitoring (660-12V-LBSM)
- LOCKEY Digital Electronic Cabinet Lock Standard White Vertical (EC780-WV)
- SECURITRON Cabinet Lock, Satin Stainless, Outdoors (MCL-24)
- NATIONAL HARDWARE Lever Latches Wht (N262-196)
- Hes Cabinet Locks