Shop All Cabinet Locks
Hes
Cabinet Lock, 12VDC, H.Duty, Fail Secure, Rim Mounted
Mfr # 660-12V
Zoro # G1601647
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 12V DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 660-12V
- Zoro # G1601647
- UPC # 00740090001036
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 2 in |
Faceplate Width | 1 in |
Throw Length | 3/4 in |
Body Height | 2 in |
Body Width | 1 in |
Description
Anodized Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEKO Aleko LM169-UNB Metal Box for Keypad Gate Opener Security (LM169-UNB)
- PEDESTAL PRO Dual Height Pedestal, 58"H, Heavy Duty (58-9C-D)
- WRIGHT PRODUCTS Screen Door Pull, 4-3/4 in., Brass Plate (V434BR)
- KENNEDY Lock, High Security, No Cam (80403)
- HES Cabinet Lock, 24 VDC Locked State Monitoring (660-24V-LBSM)
- HES Electric Cabinet Locks (610 HES)
- HES Cabinet Lock, 12 VDC, Locked State Monitoring (660-12V-LBSM)
- HES Electric Cabinet Locks (660-24V)
- RICHELIEU 2132 in 165 mm Drawer Lock for max 34 in 19 mm Panel Thickness Nickel (313131195)
- LOCKEY Digital Electronic Cabinet Lock W/ Slam Latch Black Vertical (EC780-WSL-BV)
- SUNEX Lock With 2 Keys For 8054 (RSLKS)
- Hes Cabinet Locks