Shop All Cabinet Locks
Hes
Cabinet Lock, 12 VDC, Pre-Load, Locked State Monitoring
Mfr # 660-12V-LBSM-PRELOAD
Zoro # G509958151
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throw Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 660-12V-LBSM-PRELOAD
- Zoro # G509958151
- UPC # 197163159444
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Throw Length | 5.5 in |
Details
Item | Electric Cabinet Locks |
Description
Cabinet Lock, 12 VDC, Pre-Load, Locked State Monitoring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDS-WILCOX SERIES 2320 TRUCK ASSEMBLY (PAIR) (2320.00001)
- ZORO SELECT Square Profile Viton O-Ring, Dash 214, PK5 (ZUSAVSQ70214)
- PHIFER Aluminum Vent Insect Screening, 12 x 100', Charcoal (3001611)
- ZORO SELECT Access Panel, ABS Plastic, Door 8" H (34020)
- HES Cabinet Lock, 24 VDC Locked State Monitoring (660-24V-LBSM)
- HES Electric Cabinet Locks (660-24V)
- HES Cabinet Lock, 12 VDC, Locked State Monitoring (660-12V-LBSM)
- HES Cabinet Lock, 12VDC, H.Duty, Fail Secure, Rim Mounted (660-12V)
- HES Electric Cabinet Locks (610 HES)
- PRIME-LINE Drawer Lock 9/16" Chr (U9943)
- NATIONAL HARDWARE Lock Utility Brass 3/4In (N239-186)
- Hes Cabinet Locks