Shop All Push Plates
Hes
1006 Series Faceplates
Mfr # HM 613
Zoro # G010071387
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5"
- Width 2"
- Material Bronze
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- For Use With 1006 Series Faceplates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hes
- MFR # HM 613
- Zoro # G010071387
- UPC # 197163303137
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 9.5" |
Width | 2" |
Details
Material | Bronze |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | 1006 Series Faceplates |
Description
HM 4-7/8 in. x 1-1/4 in. For use with Mortise locksets with a 1 in. deadbolt with a deadlatch positioned below the latchbolt. Strike will not release when deadbolt is extended. Compatible Locksets: Accurate, Best 45H_&_47H, and 34H-37H, Corbin/Russwin, Falcon, Sargent 7800, 8200, & 9200 series, Yale 8800.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 134, 1-7/8, 2.068, PK10 (U38801.009.0187)
- OMNIA Center to Center Oval Modern Cabinet Pull Satin Nickel 6" (9028/153.15)
- RICHELIEU HARDWARE 1-31/32 in. (50 mm) Center-to-Center Aluminum Contemporary Edge Pull (BP46037010)
- TITUS & LAMA Titus & Lama LT244.3655 Die-Cast Face Frame Lama Mounting Plates; 6 mm (LT244.3655)
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-619)
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (70C.32D)
- IVES Satin Stainless Steel Plate 820032D315 (PPLATE.10043)
- ROCKWOOD Push Plates, Aluminum Dull, 4 x16 In (70C.28)
- ROCKWOOD Door Push Plate, Brass, 12"L x 3"W, 0.05" Proj. (70A.3)
- PRIME-LINE Door Push Plate, 4 in. x 16 in., Bright Brass Single Pack (J 4630)
- DELTANA Push Plate 3-1/2" X 20" Bright Brass (PP3520U3)
- Hes Push Plates