Shop All Push Plates
Hes
1006 Series Faceplates
Mfr # HM 605
Zoro # G310071223
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.5"
- Material Brass
- Width 2"
- Finish Bright Brass
- For Use With 1006 Series Faceplates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hes
- MFR # HM 605
- Zoro # G310071223
- UPC # 197163303144
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 9.5" |
Width | 2" |
Details
Material | Brass |
Finish | Bright Brass |
For Use With | 1006 Series Faceplates |
Description
HM 4-7/8 in. x 1-1/4 in. For use with Mortise locksets with a 1 in. deadbolt with a deadlatch positioned below the latchbolt. Strike will not release when deadbolt is extended. Compatible Locksets: Accurate, Best 45H_&_47H, and 34H-37H, Corbin/Russwin, Falcon, Sargent 7800, 8200, & 9200 series, Yale 8800.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Corner Guard, 3 x 48 In, Screw In, Satin SS (295.32d 3" x 3" x 48)
- RICHELIEU AMERICA Onward Screw Hook with Lag Thread, 6 in L, Steel, Zinc (2170XB)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-12-S)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0U84.75)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Lifetime Brass (PPH55CR003)
- ROCKWOOD Door Push Plate, Aluminum, 12"L x 3"W, 0.125" Proj. (73A.28)
- TRANS ATLANTIC CO. Duronodic Push Plate with 2-1/8 in. Single Hole (ED-PL01-DU)
- PRIME-LINE Door Push Plate, 4 in. x 16 in., Bright Brass Single Pack (J 4630)
- IVES Aluminum Plate 820028416 (PPLATE.10039)
- BALDWIN Estate Satin Black Push Plates (2280.190)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- Hes Push Plates