Shop All Candy
Hersheys
Nuggets Share Pack, Special Dark with Almonds, 10.1 oz Bag, PK3
Mfr # 1874
Zoro # G300918293
product price: $38.19
/pk 3, $12.73/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.63 lbs
- Features Contains Dairy, Contains Nuts
- Capacity 10.1 oz
- Standards Contains Nuts
- Flavor Special Dark with Almonds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight | 0.63 lbs |
Features | Contains Dairy, Contains Nuts |
Capacity | 10.1 oz |
Standards | Contains Nuts |
Flavor | Special Dark with Almonds |
Packing Type | Bag |
Item | Candy Bars |
Description
Please an entire crowd or just yourself with these individually-wrapped chocolate candies. Deliciously satisfying way to sweeten your day. Enjoy these hearty bars of chocolate as an everyday treat or special occasion sweet! Perfect for snacking, candy dishes, and gift-giving.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REYNOLDS Reynolds Wrap Hd 50Sq Ft (F28027)
- TRANE Arm; Motor Mount (ARM00191)
- BON CHEF Aspen, Soup/Dessert Spoon, Mirror Finish, 18/10, 7.5" , set of 12 (S3203)
- HOT TAMALES Hot Tamales 5 oz. Pegbag Fierce Cinnamon, PK12 (7097049257)
- HERSHEYS Cookies 'n' Creme Candy Bar, 1.55 oz Bar, PK36 (23900)
- HERSHEYS KISSES, Milk Chocolate, White Wrappers, 66.7 oz Bag (13314)
- HERSHEYS KISSES, Milk Chocolate, Dark Blue Wrappers, 66.7 oz Bag (16019)
- HERSHEYS KISSES, Milk Chocolate, Pink Wrappers, 66.7 oz Bag (13343)
- HERSHEYS KISSES, Milk Chocolate, Green Wrappers, 66.7 oz Bag (16034)
- HERSHEYS Nuggets Party Pack, Assorted, 31.5 oz Bag (1878)
- UNREAL CANDY Dark Chocolate Almond Butter Cup .5 oz., PK240 (125)
- Hersheys Snacks & Sweets