Shop All Candy
Hersheys
Nuggets Family Pack, Assorted, 15.6 oz Bag
Mfr # 1873
Zoro # G800918229
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.98 lbs
- Features Contains Dairy, Contains Nuts
- Capacity 15.6 oz
- Standards Contains Nuts
- Flavor Milk Chocolate; Milk Chocolate with Almonds; Milk Chocolate with Toffee and Almonds; Special Dark with Almonds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Weight | 0.98 lbs |
Features | Contains Dairy, Contains Nuts |
Capacity | 15.6 oz |
Standards | Contains Nuts |
Flavor | Milk Chocolate; Milk Chocolate with Almonds; Milk Chocolate with Toffee and Almonds; Special Dark with Almonds |
Item | Candy Bars |
Packing Type | Bag |
Description
Please an entire crowd or just yourself with these individually-wrapped chocolate candies. Deliciously satisfying way to sweeten your day. Enjoy these hearty bars of chocolate as an everyday treat or special occasion sweet! Perfect for snacking, candy dishes, and gift-giving.
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Sight Glass Assembly For - Part# 005831 (5831)
- YUMEARTH Organic Vitamin C Citrus Grove Drops, 33 oz Bag, Assorted Flavors, PK3, 3PK (1155)
- NINJA 8OZ Vanilla IceCRM Pack (ICP825VAN)
- PITCO Gasket, Drain Line For - Part# Pt60059302 (PT60059302)
- HERSHEYS Miniatures Variety Party Pack, Assorted Chocolates, 35 oz Bag (99982)
- HERSHEYS Cookies 'n' Creme Candy Bar, 1.55 oz Bar, PK36 (23900)
- HERSHEYS Snack Size Bars, Cookies n Creme, 17.1 oz Bag, PK2 (7061)
- HERSHEYS Nuggets Party Pack, Assorted, 31.5 oz Bag (1878)
- HERSHEYS KISSES and HUGS Family Pack Assortment, 15.6 oz Bag, PK3 (12922)
- HERSHEYS Snack Size Bars, Milk Chocolate, 19.8 oz Bag (7054)
- GREEN RABBIT HOLDINGS HERSHEY'S Chocolate Candy Bar Variety Pack Hershey's, Reese's, Kit Kat 18 Count (24600349)
- Hersheys Candy