Shop All Candy
Hersheys
Miniatures Variety Party Pack, Assorted Chocolates, 35 oz Bag
Mfr # 99982
Zoro # G100918189
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.19 lbs
- Capacity 35 oz
- Standards Contains Nuts
- Features Contains Dairy, Contains Nuts
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight | 2.19 lbs |
Capacity | 35 oz |
Standards | Contains Nuts |
Features | Contains Dairy, Contains Nuts |
Item | Candy Bars |
Packing Type | Bag |
Flavor | Krackle®; Milk Chocolate; Milk Chocolate KISSES; Mr. Goodbar®; Reese's Mini Cups; Special Dark® |
Description
Treat guests with a candy dish full of delicious Hershey's miniatures assortment. Individually wrapped chocolate sweets to satisfy whatever craving strikes. Perfect addition to any dessert table.
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY ACCESS Roller Block Assembly Kit - 275 (85003100)
- HATCO CONTACTOR(3 POLE, 40 AMP, 120V) for Hatco - Part# HT02.01.015.00 (HT02.01.015.00)
- MASTER ELECTRONICS Master Electrician 09907ME 15A Clear Lighted End Grounding Adapter (834687)
- ALLPOINTS Door Gasket 8' Snap-In Magnetic (741307)
- HERSHEYS KISSES Wedding Milk Chocolates, Gold Wrappers/Silver Hearts, 48 oz Bag (13335)
- HERSHEYS KISSES Special Dark Chocolate Candy, Party Pack, 32.1 oz Bag (13462)
- HERSHEYS Milk Chocolate Bar, 155 oz Bar, PK12, 12PK (29005)
- HERSHEYS Cookies 'n' Creme Candy Bar, 1.55 oz Bar, PK36 (23900)
- HERSHEYS Miniatures Variety Bulk Pack, Assorted Chocolates, 66.7 oz Bag (21001)
- HERSHEYS Nuggets Share Pack, Milk Chocolate with Almonds, 10.1 oz Bag, PK3 (1871)
- BIG LEAGUE CHEW Grape Bubble Gum 2.12 oz (66001)
- Hersheys Snacks & Sweets