Shop All Candy
Hersheys
Miniatures Variety Bulk Pack, Assorted Chocolates, 66.7 oz Bag
Mfr # 21001
Zoro # G300918217
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 66.7 oz
- Standards Contains Nuts
- Features Contains Dairy, Contains Nuts
- Weight 4.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Capacity | 66.7 oz |
Standards | Contains Nuts |
Features | Contains Dairy, Contains Nuts |
Weight | 4.3 lbs |
Packing Type | Bag |
Flavor | Krackle®; Milk Chocolate; Mr. Goodbar®; Special Dark® |
Item | Candy Bars |
Description
Treat guests with a candy dish full of delicious Hershey's miniatures assortment. Individually wrapped chocolate sweets to satisfy whatever craving strikes. Perfect addition to any dessert table.
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOIL Handi Film 12" x 2000 Ft. With Slide Cutter Film (21205-S)
- MIDEA Microwaves (MMO19S3AST)
- THE ROCK BY STARFRIT THE ROCK by Starfrit Set of 2 Fry Pans with Bakelite Handles (060740-002-0000)
- BLUE DIAMOND Blue Diamondsmokehouse Almonds, PK12 (01590)
- HERSHEYS Nuggets Party Pack, Assorted, 31.5 oz Bag (1878)
- HERSHEYS Nuggets Family Pack, Assorted, 15.6 oz Bag (1873)
- HERSHEYS KISSES, Milk Chocolate, Purple Wrappers, 66.7 oz Bag (13328)
- HERSHEYS All Time Greats Milk Chocolate Variety Pack, 1592 oz Bag, 30 Pieces, PK2, 2PK (20248)
- HERSHEYS Milk Chocolate Bar, 155 oz Bar, PK12, 12PK (29005)
- HERSHEYS KISSES, Milk Chocolate, Green Wrappers, 66.7 oz Bag (16034)
- FAMILY CHOICE Candy Corn Bag 9 Oz (1137)
- Hersheys Snacks & Sweets