Shop All Candy
Hersheys
Milk Chocolate with Almonds, 1.45 oz Bar, PK36
Mfr # 24100
Zoro # G100918301
product price: $73.65
/pk 36, $2.05/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.5 lbs
- Features Contains Dairy, Contains Nuts
- Standards Contains Nuts; Kosher Certified
- Capacity 1.45 oz
- Packing Type Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight | 3.5 lbs |
Features | Contains Dairy, Contains Nuts |
Standards | Contains Nuts; Kosher Certified |
Capacity | 1.45 oz |
Packing Type | Bar |
Item | Candy Bars |
Flavor | Milk Chocolate with Almonds |
Description
HERSHEY'S Milk Chocolate with Almonds Bars are more than just candy bars. They're chances to stop and savor life's sweeter side, so stock up, enjoy, and even share, these delicious bars of milk chocolate with roasted almonds.
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Valve Knob 1-1/4 D, Off-Pilot-On (11432)
- GARDETTOS Gardetto's Snack Mix Original 2.5 oz., PK36 (16000-14740)
- INTERNATIONAL COMFORT PRO Contactor (1172472)
- RUBBERMAID COMMERCIAL Lid, Food/Tote, Clear, 26 x 18 In. (FG330200CLR)
- HERSHEYS KISSES Wedding Milk Chocolates, Gold Wrappers/Silver Hearts, 48 oz Bag (13335)
- HERSHEYS KISSES, Milk Chocolate, Pink Wrappers, 66.7 oz Bag (13343)
- HERSHEYS Nuggets Share Pack, Milk Chocolate with Almonds, 10.1 oz Bag, PK3 (1871)
- HERSHEYS Miniatures Variety Share Pack, Assorted Chocolates, 10.4 oz Bag, PK3 (21490)
- HERSHEYS KISSES and HUGS Family Pack Assortment, 15.6 oz Bag, PK3 (12922)
- HERSHEYS KISSES, Milk Chocolate, Silver Wrappers, 66.7 oz Bag (13345)
- THE CAROLINA NUT CO PEANUTS BTR TOFFEE 12OZ (11047)
- Hersheys Snacks & Sweets