Shop All Candy
Hersheys
KISSES Party Bag Assortment, 33 oz Bag
Mfr # 99509
Zoro # G000918265
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Contains Nuts; Kosher Certified
- Capacity 33 oz
- Features Contains Dairy, Contains Nuts
- Weight 2.1 lbs
- Flavor Milk Chocolate; Milk Chocolate with Almonds; Special Dark
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Standards | Contains Nuts; Kosher Certified |
Capacity | 33 oz |
Features | Contains Dairy, Contains Nuts |
Weight | 2.1 lbs |
Flavor | Milk Chocolate; Milk Chocolate with Almonds; Special Dark |
Item | Candy Bars |
Packing Type | Bag |
Description
This KISSES Chocolate Assortment brings all of your favorite flavors to one party-sized bag! Flavors include: KISSES Milk Chocolate, KISSES SPECIAL DARK Mildly Sweet Chocolate, and KISSES Milk Chocolate with Almonds, there will be enough party candy to go around, no matter where you are!
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BKI Capacitor, 21-25 Mf, 330V, 50/ (CP0109)
- INTERNATIONAL COMFORT PRO Relay 24V Dpst T92P7A22-24 (1178205)
- RSVP INTERNATIONAL Biscuit Cutters - Round, 4PK (BC-4)
- FRYMAX Frymax Golden Supreme Deep Frying Shortening 35lbs (102300 FR)
- HERSHEYS All Time Greats Milk Chocolate Variety Pack, 1592 oz Bag, 30 Pieces, PK2, 2PK (20248)
- HERSHEYS Cookies 'n' Creme Candy Bar, 1.55 oz Bar, PK36 (23900)
- HERSHEYS KISSES, Milk Chocolate, Pink Wrappers, 66.7 oz Bag (13343)
- HERSHEYS Miniatures Special Dark SugarFree Chocolate, 3 oz Bag, PK12, 12PK (27021)
- HERSHEYS KISSES, Milk Chocolate, Dark Blue Wrappers, 66.7 oz Bag (16019)
- HERSHEYS Miniatures Variety Share Pack, Assorted Chocolates, 10.4 oz Bag, PK3 (21490)
- EXTRA Extra Single Serve Polar Ice Gum 15 Pieces, PK120 (259646)
- Hersheys Snacks & Sweets