Shop All Candy
Hersheys
Cookies 'n' Creme Candy Bar, 1.55 oz Bar, PK36
Mfr # 23900
Zoro # G900918235
product price: $108.99
/pk 36, $3.03/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Contains Dairy, Contains Nuts
- Capacity 1.55 oz
- Standards Contains Nuts; Kosher Certified
- Weight 3.49 lbs
- Packing Type Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Features | Contains Dairy, Contains Nuts |
Capacity | 1.55 oz |
Standards | Contains Nuts; Kosher Certified |
Weight | 3.49 lbs |
Packing Type | Bar |
Flavor | Cookies 'n' Creme |
Item | Candy Bars |
Description
Unique twist on a classic flavor combination. Enjoy crunchy chocolate cookies and smooth white creme in each delicious bite. Perfect for lovers of white chocolate, HERSHEY'S Cookies 'n' Creme Candy Bars make a welcome addition to birthday parties, holiday celebrations, and family gatherings.
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Straw Dispenser, Junior Bulk, 250 Count (ST250)
- GREEN MOUNTAIN K-Cup, French Vanilla, 96PK (5000330112)
- WINCO 8 1/4 in x 17 in x 6 in Fryer Basket (FB-40)
- GE Camco Bottle Bar End Caps (WR2X9162)
- HERSHEYS Full Size Chocolate Candy Bar Variety Pack, Assorted 1.5 oz Bar, PK30 (20650)
- HERSHEYS KISSES, Milk Chocolate, Green Wrappers, 66.7 oz Bag (16034)
- HERSHEYS Miniatures Variety Share Pack, Assorted Chocolates, 10.4 oz Bag, PK3 (21490)
- HERSHEYS Nuggets, Bulk Pack, Milk Chocolate with Toffee and Almonds, 60 oz Bag (1685)
- HERSHEYS Miniatures Special Dark SugarFree Chocolate, 3 oz Bag, PK12, 12PK (27021)
- HERSHEYS Snack Size Bars, Cookies n Creme, 17.1 oz Bag, PK2 (7061)
- HERSHEYS KISSES, Milk Chocolate, White Wrappers, 66.7 oz Bag (13314)
- Hersheys Candy