Shop All Candy
Hershey'S
Candy, PK 2
Mfr # 20248
Zoro # G909112627
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Candy
- Package Type Bag
- Packs per Case 2
- Flavor Almond Joy(R), Hershey(R)'s Milk Chocolate, Kit Kat(R) Wafer, Reese's(R) Peanut Butter Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Item Width | 5 1/2 in |
Item Length | 5 1/2 in |
Item Height | 3 in |
Details
Item | Candy |
Product Type | Candy |
Package Type | Bag |
Packs per Case | 2 |
Flavor | Almond Joy(R), Hershey(R)'s Milk Chocolate, Kit Kat(R) Wafer, Reese's(R) Peanut Butter Cups |
Items per Pack | 4 |
Description
Candy, Packs per Case 2, Product Type Candy, Flavor Almond Joy(R), Hershey(R)'s Milk Chocolate, Kit Kat(R) Wafer, Reese's(R) Peanut Butter Cups, Items per Pack 4, Pack Size 15.92 oz, Item Height 3 in, Item Width 5 1/2 in, Item Length 5 1/2 in, Package Type Bag, Package Quantity 2
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Hook, Boning (09133)
- VOLLRATH Gasket Large (8013054)
- TURBO AIR Sensor Freeze/Defrost (30227Q1200)
- MISSION FOODS Mission Foods White Round Tortilla Chips 2lbs, PK6 (8620)
- HERSHEY'S Candy (99763)
- HARIBO Haribo Gold-Bears Gummi Candy 5 oz., PK12 (30220)
- ALTOIDS Smalls Sugar Free Mints, Wintergreen, 037 oz, PK9, 9PK (875279)
- JET-PUFFED Jet-Puffed Marshmallow Cream 3lbs Tub, PK6 (10600699630051)
- ANDES Candy (295086)
- BETTY CROCKER Fruit RollUps Fruit Snacks, Strawberry and Tropical TieDye Flavors, 05 oz, PK72, 72PK (49582)
- BIG LEAGUE CHEW Original Bubble Gum 2.12 oz (66000)
- Hershey'S Snacks & Sweets