Shop All Candy
Hershey'S
Candy
Mfr # 99763
Zoro # G309192717
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Candy
- Package Type Bag
- Flavor Hershey(R)'s Cookies 'n' Creme, Kit Kat(R) White Wafer, Reese's(R) White Peanut Butter Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Item Height | 4 7/8 in |
Item Width | 7 in |
Item Length | 9 in |
Details
Item | Candy |
Product Type | Candy |
Package Type | Bag |
Items per Pack | 4 |
Flavor | Hershey(R)'s Cookies 'n' Creme, Kit Kat(R) White Wafer, Reese's(R) White Peanut Butter Cups |
Description
Candy, Product Type Candy, Flavor Hershey(R)'s Cookies 'n' Creme, Kit Kat(R) White Wafer, Reese's(R) White Peanut Butter Cups, Items per Pack 4, Pack Size 31.6 oz, Item Height 4 7/8 in, Item Width 7 in, Item Length 9 in, Package Type Bag
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUY FRESCO Muy Fresco Tff Cheddar Cheese Sauce A4 110 oz. Pouch, PK4 (31274)
- BLODGETT Ignition Control (20821)
- PYREX Smart Essentials 3 pk Glass Clear Mixing Bowl Set 3 pc, 3PK (6001001)
- YUKON GLORY Premium 100% Acacia Steak Board with Juice Groove, Steak Knife, and Condiment Cups (YG-600)
- HERSHEY'S Candy, PK 2 (20248)
- BQUET CARAMEL Bequet Caramel Celtic Sea Salt Caramel 3.6 oz (55093)
- HARIBO Haribo Twin Cherries 5 oz., PK12 (30976)
- M&MS M&M's Caramel Singles 1.41 oz., PK288 (328993)
- DENTYNE Sugar Free Arctic Chill Chewing Gum 16 pc (113763)
- LINDT Lindor Truffles Milk Chocolate Sea Salt, 185 lb, 60 Pieces (3575)
- JET-PUFFED Jet-Puffed Marshmallow Cream 3lbs Tub, PK6 (10600699630051)
- Hershey'S Candy