Shop All Whistles
Heros Pride
Whistle, Metal, Gold
Mfr # 4010G
Zoro # G5373164
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Color Gold
- Product Type Whistle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 4010G
- Zoro # G5373164
- UPC # 849204000801
- Country of Origin China
- Category Whistles
Details
Item | Whistle |
Material | metal |
Color | Gold |
Product Type | Whistle |
Description
Whistle, Material Metal, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Buzzer, 120VAC, 0.050A, Gray (340A-N5)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl White (170645)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Red, 24VAC/DC (191XL-024R)
- DELTA PLUS Replacement Ear Cushion Kit for Universal-fit Earmuffs (HK-25)
- HEROS PRIDE Whistle Chain, Metal, Nickel (4014N)
- HEROS PRIDE Whistle, Metal, Nickel (4010N)
- HEROS PRIDE Whistle Chain, Metal, Nickel (4020N)
- HEROS PRIDE Whistle Hook, Metal, Gold (4015G)
- HEROS PRIDE Whistle Chain, Metal, Gold (4014G)
- SEA DOG Whistle/Lanyard, #571260-1 (571260-1)
- CHAMPION SPORTS SPORTS WHISTLE, HEAVY-DUTY METAL, SILVER, 12PK (401)
- Heros Pride Emergency Preparedness & Safety Training