Shop All Whistles
Heros Pride
Whistle Chain, Metal, Gold
Mfr # 4020G
Zoro # G5373173
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Color Gold
- Includes Button Style Hook
- Product Type Whistle Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 4020G
- Zoro # G5373173
- UPC # 849204000832
- Country of Origin China
- Category Whistles
Details
Item | Whistle Chain |
Material | metal |
Color | Gold |
Includes | Button Style Hook |
Product Type | Whistle Chain |
Description
Whistle Chain, Material Metal, Color Gold, Includes Button Style Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (821)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 1 PR (6632XL)
- TILLMAN MIG Welding Gloves, Deerskin Palm, S, PR (35S)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper, Size: M (SV2ZGSM)
- HEROS PRIDE Whistle Hook, Metal, Gold (4015G)
- HEROS PRIDE Whistle Chain, Metal, Nickel (4014N)
- HEROS PRIDE Whistle Chain, Metal, Gold (4014G)
- HEROS PRIDE Whistle, Metal, Gold (4010G)
- HEROS PRIDE Whistle Chain, Metal, Nickel (4020N)
- HEROS PRIDE Whistle, Metal, Nickel (4010N)
- INFRATECH S-9000P3 INFRARED CURNG SYS 240V 3PHASE (IF14-1110)
- Heros Pride Emergency Preparedness & Safety Training