Shop All Whistles
Heros Pride
Whistle Chain, Metal, Gold
Mfr # 4014G
Zoro # G5375553
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Color Gold
- Includes Epaulette Clasp
- Product Type Whistle Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 4014G
- Zoro # G5375553
- UPC # 849204003451
- Country of Origin China
- Category Whistles
Details
Item | Whistle Chain |
Material | metal |
Color | Gold |
Includes | Epaulette Clasp |
Product Type | Whistle Chain |
Description
Whistle Chain, Material Metal, Color Gold, Includes Epaulette Clasp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex 64-V77BPF, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (64-V77BPF/XL)
- NMC Hearing Protection Required Beyond This Point (D685PB)
- CAIMAN Welding Gloves, TIG, M/8, PR (1600-4)
- DUPONT Disposable Lab Coat, M, Blue, PK30 (PB212SBUMD003000)
- HEROS PRIDE Whistle Chain, Metal, Nickel (4020N)
- HEROS PRIDE Whistle Chain, Metal, Gold (4020G)
- HEROS PRIDE Whistle Chain, Metal, Nickel (4014N)
- HEROS PRIDE Whistle, Metal, Gold (4010G)
- HEROS PRIDE Whistle Hook, Metal, Gold (4015G)
- HEROS PRIDE Whistle, Metal, Nickel (4010N)
- KEMP USA Kemp Plastic Pea Whistle, Black, (10-423-BLK)
- Heros Pride Whistles