Shop All Patches & Badges
Heros Pride
Trad. Tie Bar, 5/16in. x 2in., Nickel
Mfr # 4007N
Zoro # G6213611
original price:
$8.19
10% off
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16 in x 2 in
- Material metal
- Accessory Type Traditional Tie Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 4007N
- Zoro # G6213611
- UPC # 849204004090
- Country of Origin China
- Category Patches & Badges
Dimensions
Size | 5/16 in x 2 in |
Details
Item | Traditional Tie Bar |
Color | Nickel |
Material | metal |
Accessory Type | Traditional Tie Bar |
Description
Traditional Tie Bar, Material Metal, Size 5/16 in x 2 in, Color Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDGARDS Quickserve Embossed Cast Straight Cuff Polyethylene Glove, PK1000 (303362365)
- CHARTPAK Professional Lettering Stencils, Painting Stencil Set, A-Z Set/0-9, 6" Manila, 35PK (01575)
- ONGUARD Chemtex Bib Overall, Green, XL (7105000)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0142-RD_14x10 (LCU3-0142-RD_14x10)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (0003HP)
- HEROS PRIDE U.S. Flag, Embroidered Patch, White, 3-3/8 in x 2 in (0005HP)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Full (0041)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0002)
- HEROS PRIDE Trad. Tie Bar, 5/16in. x 2in., Gold (4007G)
- HEROS PRIDE U.S. Flag, Embroidered Patch, Medium, Gold (0001HP)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0028)
- Heros Pride Security Clothing