Shop All Patches & Badges
Heros Pride
Trad. Tie Bar, 5/16in. x 2in., Gold
Mfr # 4007G
Zoro # G6121245
original price:
$8.44
21% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16 in x 2 in
- Material metal
- Accessory Type Traditional Tie Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 4007G
- Zoro # G6121245
- UPC # 849204004083
- Country of Origin China
- Category Patches & Badges
Dimensions
Size | 5/16 in x 2 in |
Details
Item | Traditional Tie Bar |
Color | Gold |
Material | metal |
Accessory Type | Traditional Tie Bar |
Description
Traditional Tie Bar, Material Metal, Size 5/16 in x 2 in, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 11, EE, 8inH, Brown, PR (CA7522)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Red (PWB503RD RG)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0022)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Silver/Black (0042)
- HEROS PRIDE U.S. Flag, Embroidered Patch, White, 3-3/8 in x 2 in (0005HP)
- HEROS PRIDE Embroidered Patch, US Flag, Olive Drab/Blk (7345)
- HEROS PRIDE Embroidered Patch, U.S. Flag, White (0039)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Full (0041)
- WORKSTATIONPRO Standard ID Badge Reel Round Belt Clip Strap RED (WO1541889)
- Heros Pride Workwear and Protective Clothing