Shop All Patches & Badges
Heros Pride
Tie Bar, 5/16in. x 2in., Gold
Mfr # 4009G
Zoro # G6187562
original price:
$10.08
18% off
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16 in x 2 in
- Material metal
- Accessory Type Tie Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 4009G
- Zoro # G6187562
- UPC # 849204000788
- Country of Origin China
- Category Patches & Badges
Dimensions
Size | 5/16 in x 2 in |
Details
Item | Tie Bar |
Color | Gold |
Material | metal |
Accessory Type | Tie Bar |
Description
Tie Bar, Material Metal, Size 5/16 in x 2 in, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY FRAMES 39in Matte Black Corridor Bracket Extrusion (SB-39B)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-103/M)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- ZING ZING Red Group Lock Box, (7299R-UN)
- HEROS PRIDE Tie Bar, 5/16in. x 2in., Nickel (4009N)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Full (0041)
- HEROS PRIDE Embroidered Patch, U.S. Flag, White (0039)
- HEROS PRIDE U.S. Flag, Embroidered Patch, White, 3-3/8 in x 2 in (0005HP)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Silver/Black (0044)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (0003HP)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0028)
- Heros Pride Workwear and Protective Clothing