Shop All Tool Storage Accessories
Heros Pride
Shirt Stay, Adjustable, Black, PK4
Mfr # 9054B
Zoro # G6154714
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Pouch
- Material Elastic
- Color Black
- Accessory Type Standard Style Shirt Stay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 9054B
- Zoro # G6154714
- UPC # 849204002027
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Size | Adjustable |
Details
Item | Standard Style Shirt Stay |
Tool Storage Type Included | Tool Pouch |
Material | Elastic |
Color | Black |
Features | Standard Style Shirt Stay |
Accessory Type | Standard Style Shirt Stay |
Description
Standard Style Shirt Stay, Material Elastic, Size Adjustable, Color Black, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-1"x16ths 8Pc. Cobalt Reduced Shank Drill Bit Set (D/A1008-CO-SET)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/16" 30MM 1887 (C25069)
- WESTWARD 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (53YU32)
- PFERD Plastic File Handle - For 4"-6" Files - Narrow Tang (11130)
- HEROS PRIDE Shirt Stay, Adjustable, Black, PK2 (9056B)
- HEROS PRIDE Collar Extender, One Size, Black (9061)
- HANSEN GLOBAL 1/2 in. Drive SAE Fractional Socket Holder (1201)
- NANUK CASES Lid Organizer for the 918 Case (918-LIDO)
- NANUK CASES Foam Inserts (3 Part) for 909 Case (909-FOAM)
- MILWAUKEE TOOL Tool Station for PACKOUT Wall-Mounted Storage (48-22-8343)
- MILWAUKEE TOOL PACKOUT Magnetic Rack (48-22-8346)
- Heros Pride Tool Storage Accessories