Shop All Patches & Badges
Heros Pride
Embroidered Patch, U.S. Flag, Subdued
Mfr # 0040
Zoro # G6062813
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts
- Patch Type Flag
- Symbol U.S. Flag
- Size 3-3/8 in x 2 in
- Material Rayon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 0040
- Zoro # G6062813
- UPC # 849204004694
- Country of Origin Multiple
- Category Patches & Badges
Dimensions
Size | 3-3/8 in x 2 in |
Details
Item | Embroidered Patch |
Industry Type | Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts |
Patch Type | Flag |
Symbol | U.S. Flag |
Color | Olive Drab/Black |
Material | Rayon/Polyester |
Description
Embroidered Patch, Material Rayon/Polyester, Industry Type Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts, Patch Type Flag, Symbol U.S. Flag, Color Olive Drab/Black, Size 3-3/8 in x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Mini Diamond Studded Top, 3 ft x 10 ft, 1/2 in Thick, Beveled Edge, Natural Rubber (562S0310BL)
- CONDOR Rain Jacket with Hood, Yellow, 2XL (5T211)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Small (8377)
- MCR SAFETY Leather Gloves, High Visibility Orange, XL, PR (911DPXL)
- HEROS PRIDE U.S. Flag, Embroidered Patch, Medium, Gold (0001HP)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (0003HP)
- HEROS PRIDE U.S. Flag, Embroidered Patch, White, 3-3/8 in x 2 in (0005HP)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (0038)
- HEROS PRIDE Tie Bar, 5/16in. x 2in., Nickel (4009N)
- HEROS PRIDE Trad. Tie Bar, 5/16in. x 2in., Gold (4007G)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0028)
- Heros Pride Patches & Badges