Shop All Patches & Badges
Heros Pride
Embroidered Patch, U.S. Flag, Medium Gold
Mfr # 0021
Zoro # G6066417
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts
- Patch Type Flag
- Symbol U.S. Flag
- Size 3-1/2 in x 2-1/4 in
- Color Medium Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 0021
- Zoro # G6066417
- UPC # 849204000429
- Country of Origin Multiple
- Category Patches & Badges
Dimensions
Size | 3-1/2 in x 2-1/4 in |
Details
Item | Embroidered Patch |
Industry Type | Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts |
Patch Type | Flag |
Symbol | U.S. Flag |
Color | Medium Gold |
Material | Rayon/Polyester |
Description
Embroidered Patch, Material Rayon/Polyester, Industry Type Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts, Patch Type Flag, Symbol U.S. Flag, Color Medium Gold, Size 3-1/2 in x 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, M, knit Cuff, Beige, PK12 (9018CM)
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1105BLK)
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. (0685RBLK2XL)
- WELLS LAMONT Glove Lthr Cowsplit Xl (5130XL-NEW)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Silver/Black (0044)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0002)
- HEROS PRIDE Embroidered Patch, U.S. Flag, White (0039)
- HEROS PRIDE U.S. Flag, Embroidered Patch, Medium, Gold (0001HP)
- HEROS PRIDE U.S. Flag, Embroidered Patch, White, 3-3/8 in x 2 in (0005HP)
- HEROS PRIDE Trad. Tie Bar, 5/16in. x 2in., Gold (4007G)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (0003HP)
- Heros Pride Workwear and Protective Clothing