Shop All Patches & Badges
Heros Pride
Embroidered Patch, U.S. Flag, Medium Gold
Mfr # 0002
Zoro # G6162405
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts
- Patch Type Flag Hook and Loop
- Symbol U.S. Flag
- Size 3-3/8 in x 2 in
- Color Medium Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 0002
- Zoro # G6162405
- UPC # 849204004687
- Country of Origin Multiple
- Category Patches & Badges
Dimensions
Size | 3-3/8 in x 2 in |
Details
Item | Embroidered Patch |
Industry Type | Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts |
Patch Type | Flag Hook and Loop |
Symbol | U.S. Flag |
Color | Medium Gold |
Material | Rayon/Polyester |
Description
Embroidered Patch, Material Rayon/Polyester, Industry Type Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts, Patch Type Flag, Symbol U.S. Flag, Color Medium Gold, Size 3-3/8 in x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUEWAY Barrier Post, Yellow Post, 40" Post H (QPLUS-35-YA)
- NMC Stop, Octagon, 12X12, Rigid Plastic (SS3R)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 4-1/2" L (MS-RH/KA/P/A/T)
- HONEYWELL NORTH NorthFlex, Red Foamed Chemical Resistant PVC Gloves, 10XL, 12 pk. (068-NF11/10XL)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Full (0041)
- HEROS PRIDE U.S. Flag, Embroidered Patch, White, 3-3/8 in x 2 in (0005HP)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0022)
- HEROS PRIDE U.S. Flag, Embroidered Patch, Medium, Gold (0001HP)
- HEROS PRIDE Tie Bar, 5/16in. x 2in., Gold (4009G)
- HEROS PRIDE Tie Bar, 5/16in. x 2in., Nickel (4009N)
- CAROLINES TREASURES Letter C Circle Circle Teal Initial Alphabet Retractable Badge Reel (CJ2015-CBR)
- Heros Pride Workwear and Protective Clothing