Shop All Patches & Badges
Heros Pride
Embroidered Patch, U.S. Flag, Dark Gold
Mfr # 7362
Zoro # G6147041
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts
- Patch Type Flag
- Symbol U.S. Flag
- Size 4 in x 2-1/2 in
- Color Dark Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 7362
- Zoro # G6147041
- UPC # 849204005424
- Country of Origin Multiple
- Category Patches & Badges
Dimensions
Size | 4 in x 2-1/2 in |
Details
Item | Embroidered Patch |
Industry Type | Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts |
Patch Type | Flag |
Symbol | U.S. Flag |
Color | Dark Gold |
Material | Rayon/Polyester |
Description
Embroidered Patch, Material Rayon/Polyester, Industry Type Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts, Patch Type Flag, Symbol U.S. Flag, Color Dark Gold, Size 4 in x 2-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (XFL61-G15)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (47388)
- LAKELAND Collared Chemical Resistant Coveralls, L, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5412-LG)
- SAFETY WORKS Toxic Dust Respirator (SWX00319)
- HEROS PRIDE Embroidered Patch, U.S. Flag, White (0039)
- HEROS PRIDE Embroidered Patch, US Flag, Olive Drab/Blk (7345)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Full (0041)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0021)
- HEROS PRIDE U.S. Flag, Embroidered Patch, Medium, Gold (0001HP)
- HEROS PRIDE U.S. Flag, Embroidered Patch, White, 3-3/8 in x 2 in (0005HP)
- CAROLINES TREASURES Letter N Football Crimson, Grey and White Retractable Badge Reel (CJ1065-NBR)
- Heros Pride Patches & Badges