Shop All Duty Belts and Harnesses
Heros Pride
Duty Belt, Outer Loop Lined, Black, 4XL
Mfr # 1210-4XL-66
Zoro # G5376034
original price:
$79.32
51% off
new price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/4 in
- Color Black
- Length 64 in
- Type Duty
- Features Comfortable Loop Lining Makes Adding an Inner Belt Quick and Easy., Durable, Lightweight Polymer Core Adds Stability, Reinforced with Four Rows of Stitching for Durability, Three Release Retention Buckle System for Extra Security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1210-4XL-66
- Zoro # G5376034
- UPC # 849204003642
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | 4Xl |
Width | 2 1/4 in |
Length | 64 in |
Details
Item | Duty Belt |
Color | Black |
Type | Duty |
Features | Comfortable Loop Lining Makes Adding an Inner Belt Quick and Easy., Durable, Lightweight Polymer Core Adds Stability, Reinforced with Four Rows of Stitching for Durability, Three Release Retention Buckle System for Extra Security |
Style | Outer Loop Lined |
Material | 100% Nylon Webbing |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Item - Duty Belts and Harnesses | Duty Belt |
Gender | Unisex |
Description
Duty Belt, Duty, Unisex, Outer Loop Lined Style, Size 4XL, Length 64 in, Width 2 1/4 in, Material Nylon, Color Black, Features Comfortable Loop Lining Makes Adding an Inner Belt Quick and Easy., Durable, Lightweight Polymer Core Adds Stability, Reinforced with Four Rows of Stitching for Durability, Three Release Retention Buckle System for Extra Security, Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN ROMEO CT, MENS PR (A7111-11.5W)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-12)
- ZEP Instant Spot Remover, 20 oz., PK4 (ZUSPOT194)
- DUPONT DuPont Tyvek 400 Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White, XL, 25/Qty (TY127SWHXL002500)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, L (1210-L-40)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 2XL (1210-2XL-52)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, M (1210-M-34)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482P)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WB)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 4XL (1205-4XL-66)
- Heros Pride Duty Belts and Harnesses