Shop All Duty Belts and Harnesses
Heros Pride
Duty Belt, Inner Loop Lined, Black, S
Mfr # 1210-S-28
Zoro # G5375991
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Width 2 1/4 in
- Color Black
- Length 37-1/2 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1210-S-28
- Zoro # G5375991
- UPC # 849204003598
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Width | 2 1/4 in |
Length | 37-1/2 in |
Details
Item | Duty Belt |
Color | Black |
Gender | Unisex |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Features | Comfortable Loop Lining Makes Adding an Inner Belt Quick and Easy., Durable, Lightweight Polymer Core Adds Stability, Reinforced with Four Rows of Stitching for Durability, Three Release Retention Buckle System for Extra Security |
Material | 100% Nylon Webbing |
Style | Inner Loop Lined |
Item - Duty Belts and Harnesses | Duty Belt |
Type | Duty |
Description
Duty Belt, Duty, Unisex, Inner Loop Lined Style, Size S, Length 37-1/2 in, Width 2 1/4 in, Material Nylon, Color Black, Features Comfortable Loop Lining Makes Adding an Inner Belt Quick and Easy., Durable, Lightweight Polymer Core Adds Stability, Reinforced with Four Rows of Stitching for Durability, Three Release Retention Buckle System for Extra Security, Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (665-12)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BE)
- ENCON Enfog Box of 12 Clear Lens/Gray Frame Safety Goggle (5068204)
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1 Inx1 In (369-1021014)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BWB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WN)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482P)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WB)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482W)
- UNCLE MIKES Gear Kit, M, Black (89087)
- Heros Pride Workwear and Protective Clothing