Shop All Duty Belts and Harnesses
Heros Pride
Duty Belt, Inner Loop Lined, Black, L
Mfr # 1205-L-40
Zoro # G5375912
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color Black
- Material 100% Nylon Webbing
- Features Covers Straps of Duty Gear for More Comfortable Fit, Durable, Hook Lining Fastens to Loop Lining of Main Duty Belt, Hook-and-Loop Closure for Adjustable Sizing, Lightweight Polymer Core Adds Stability, Reinforced with Three Rows of Stitching for Durability.
- Length 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1205-L-40
- Zoro # G5375912
- UPC # 849204003567
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Width | 1 1/2 in |
Length | 45 in |
Details
Item | Duty Belt |
Color | Black |
Material | 100% Nylon Webbing |
Features | Covers Straps of Duty Gear for More Comfortable Fit, Durable, Hook Lining Fastens to Loop Lining of Main Duty Belt, Hook-and-Loop Closure for Adjustable Sizing, Lightweight Polymer Core Adds Stability, Reinforced with Three Rows of Stitching for Durability. |
Gender | Unisex |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Type | Duty |
Item - Duty Belts and Harnesses | Duty Belt |
Style | Inner Loop Lined |
Description
Duty Belt, Duty, Unisex, Inner Loop Lined Style, Size L, Length 45 in, Width 1 1/2 in, Material Nylon, Color Black, Features Covers Straps of Duty Gear for More Comfortable Fit, Durable, Hook Lining Fastens to Loop Lining of Main Duty Belt, Hook-and-Loop Closure for Adjustable Sizing, Lightweight Polymer Core Adds Stability, Reinforced with Three Rows of Stitching for Durability., Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Out For Fork Truck Operating In Area Sign, C638RB (C638RB)
- HONEYWELL Yes Self-adjusting Foam Ear Plugs, T-Shape Shape, Pink/Yellow, 200 PK (LL-1)
- MCR SAFETY Industry Grade Cow Grain Driver, L, PK12 (32113L)
- HONEYWELL SAFETY PRODUCTS Universal Bottle Mounts For Up To 32 Oz. Bottles (32-000435-0000-H5)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, M (1205-M-34)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 4XL (1205-4XL-66)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BW)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WB)
- HEROS PRIDE Belt Accessory, Nylon (1054)
- 5.11 Double Duty TDU Belt, Black, L (59568)
- Heros Pride Workwear and Protective Clothing