Shop All Body Armor Accessories
Heros Pride
Duty Belt Accessory, Holds Tourniquet
Mfr # 1118-2
Zoro # G5366967
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Holder
- For Use With CAT(R) Gen 7, Most Standard tourniquets
- Type Belt Mounted
- Holds Tourniquet
- Closure Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1118-2
- Zoro # G5366967
- UPC # 849204034998
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 2 in |
Size | L |
Details
Item | Duty Belt Accessory |
Sub-Category | Holder |
Item - Tactical Pouches | Medical Pouch |
For Use With | CAT(R) Gen 7, Most Standard tourniquets |
Type | Belt Mounted |
Holds | Tourniquet |
Closure | Snap |
Color | Black |
Features | Closed Flap, Hidden Snap Closure, Loop Label Area for Identification Choice, Non-Slip Surface for Secure Grip, One-Handed Accessibility |
Material | Nylon |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 0 |
Closure Style | Snap |
Description
Duty Belt Accessory, Belt Mounted, Size L, Color Black, Material Nylon, Length (In.) 5 in, Width (In.) 2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With CAT(R) Gen 7, Most Standard tourniquets, Features Closed Flap, Hidden Snap Closure, Loop Label Area for Identification Choice, Non-Slip Surface for Secure Grip, One-Handed Accessibility, Holds Tourniquet, Closure Style Snap, Medical Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Sleeve, w/Thumbhole (38AV60)
- PYRAMEX Velar Gray Lens w/ Black Frame (SB10420D)
- GUARDIAN Guardian Modular Speed Bump, 4Ft Longx (DH-SP-29M)
- SAFE HANDLER Disposable Poly Aprons Waterproof, 1.21 Mil Thickness, (50-Pack) (BLSH-HDS-CPE-AP1W-50)
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1111)
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1113)
- 5.11 Pouch, Black, Nylon, 6 x 6 In (58713)
- MACE Bear Holster, 4 oz. (80364)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488WB)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- 5.11 Handcuff Pouch, Black, Nylon, 1 in. W (56246)
- Heros Pride Workwear and Protective Clothing