Shop All Body Armor Accessories
Heros Pride
Duty Belt Accessory, Holds Tourniquet
Mfr # 1118-1
Zoro # G5355137
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Holder
- Type Belt Mounted
- For Use With Most Standard Tourniquets, SOFTT-W Gen 4
- Holds Tourniquet
- Closure Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1118-1
- Zoro # G5355137
- UPC # 849204034981
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 3 in |
Size | S |
Details
Sub-Category | Holder |
Item | Duty Belt Accessory |
Item - Tactical Pouches | Medical Pouch |
Type | Belt Mounted |
For Use With | Most Standard Tourniquets, SOFTT-W Gen 4 |
Holds | Tourniquet |
Closure | Snap |
Features | Closed Flap, Hidden Snap Closure, Loop Label Area for Identification Choice, Non-Slip Surface for Secure Grip, One-Handed Accessibility |
Color | Black |
Material | Nylon |
Number of Pockets (Inside) | 0 |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Outside) | 0 |
Closure Style | Snap |
Description
Duty Belt Accessory, Belt Mounted, Size S, Color Black, Material Nylon, Length (In.) 5 in, Width (In.) 3 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Most Standard Tourniquets, SOFTT-W Gen 4, Features Closed Flap, Hidden Snap Closure, Loop Label Area for Identification Choice, Non-Slip Surface for Secure Grip, One-Handed Accessibility, Holds Tourniquet, Closure Style Snap, Medical Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT33)
- AVENGER SAFETY FOOTWEAR Size 6.5 BLADE 8 EYE AT, WOMENS PR (A350-6.5W)
- ONYX Onyx 122200-505-040-15 MoveVent Dynamic Vest - Aqua, M/L (122200-505-040-15)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Medium (AS019S-M (8))
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1113)
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1111)
- 5.11 Pouch, Nylon, Black (56321)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU77)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418WC-2)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488WB)
- VERTX Gun Holster, Desert Tan, Full Handgun (VTX5100DT)
- Heros Pride Body Armor Accessories