Shop All Body Armor Accessories
Heros Pride
Duty Belt Accessory, Holds Magazines
Mfr # 1110
Zoro # G5379503
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Case
- For Use With Beretta Series 92, 96, Glock Series 17, 19, 22, 23, 26, 27, HK USP 9mm/.r0, Sig Sauer P226, P228, P229, SP2009, SP2022, SP2340, Smith Series 4000, 5900, 6900, Wesson Series 4000, 5900, 6900, Sigma 9mm/.40, M and P 9mm/.40, SW 40/99, Sig Sauer - P226, P228, P229, SP2009, SP2022, SP2340, Springfield XD 9mm/.40
- Type Belt Mounted
- Color Black
- Material 1680 Denier Ballistic Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1110
- Zoro # G5379503
- UPC # 849204002751
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Size | M |
Length (In.) | 5 in |
Width (In.) | 2 1/2 in |
Details
Item | Duty Belt Accessory |
Sub-Category | Case |
Item - Tactical Pouches | Magazine Pouch |
For Use With | Beretta Series 92, 96, Glock Series 17, 19, 22, 23, 26, 27, HK USP 9mm/.r0, Sig Sauer P226, P228, P229, SP2009, SP2022, SP2340, Smith Series 4000, 5900, 6900, Wesson Series 4000, 5900, 6900, Sigma 9mm/.40, M and P 9mm/.40, SW 40/99, Sig Sauer - P226, P228, P229, SP2009, SP2022, SP2340, Springfield XD 9mm/.40 |
Type | Belt Mounted |
Color | Black |
Material | 1680 Denier Ballistic Nylon |
Number of Pockets (Inside) | 0 |
Closure | Snap |
Holds | Magazines |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Outside) | 0 |
Features | Hidden Snap Closure, Reinforced DOT (R) Snaps, Wide Strap |
Closure Style | Snap |
Description
Duty Belt Accessory, Belt Mounted, Size M, Color Black, Material 1680 Denier Ballistic Nylon, Length (In.) 5 in, Width (In.) 2 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Hi-Viz Green Single EBA Wall Case (4550)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701XL-10)
- MOON AMERICAN Fire Hose Cover, 29 In.L, 5 In.W, Red (137-1)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (105889)
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1113)
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1111)
- MACE Bear Holster, 4 oz. (80364)
- 5.11 Pouch, Nylon, Storm (56300)
- 5.11 Pouch, Nylon, Black (56300)
- UNCLE MIKES Single Mag Pouch, Black, Nylon (88172)
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132004XHV)
- Heros Pride Security Clothing