Shop All Body Armor Accessories
Heros Pride
Duty Belt Accessory, Black, Holds Keys
Mfr # 1113
Zoro # G5375988
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Holder
- For Use With Keys
- Type Belt Mounted
- Holds Keys
- Closure Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1113
- Zoro # G5375988
- UPC # 849204002720
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 1 1/2 in |
Size | Universal |
Details
Sub-Category | Holder |
Item | Duty Belt Accessory |
Item - Tactical Pouches | Key Pouch |
For Use With | Keys |
Type | Belt Mounted |
Holds | Keys |
Closure | Snap |
Features | Double Key Holder, Easy One-Handed Access, Reinforced DOT(R) Snaps |
Color | Black |
Material | 1680 Denier Ballistic Nylon |
Number of Pockets (Outside) | 0 |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Inside) | 0 |
Closure Style | Snap |
Description
Duty Belt Accessory, Belt Mounted, Size Universal, Color Black, Material 1680 Denier Ballistic Nylon, Length (In.) 5 in, Width (In.) 1 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Keys, Features Double Key Holder, Easy One-Handed Access, Reinforced DOT(R) Snaps, Holds Keys, Closure Style Snap, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634 (66-3134-98XP-634)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Plastic, (1) Box (GL100-1214)
- COLEMAN Powersports Unisex Go-Cart Black (KT196)
- CONDOR VF, Coated Gloves, Nylon, XL, 60WF90, PR (60WF82)
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1111)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU76)
- 5.11 Double Mag Pouch, Black, Nylon, 1-1/4 in. W (56245)
- UNCLE MIKES Double Mag Pouch, Black, Nylon (88361)
- ZOLL Battery Pouch (8000-001251)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418WC-2)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU75)
- Heros Pride Body Armor Accessories