Shop All Body Armor Accessories
Heros Pride
Duty Belt Accessory, Black, Holds Keys
Mfr # 1111
Zoro # G5357331
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Holder
- Type Belt Mounted
- For Use With CDCR
- Holds Keys
- Closure Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1111
- Zoro # G5357331
- UPC # 849204000696
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 2 in |
Size | Universal |
Details
Item | Duty Belt Accessory |
Sub-Category | Holder |
Item - Tactical Pouches | Key Pouch |
Type | Belt Mounted |
For Use With | CDCR |
Holds | Keys |
Closure | Snap |
Features | Engineered Lightweight, Hook-and-Loop Closure, Open Window, Water Resistant |
Color | Black |
Material | Nylon |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 0 |
Closure Style | Snap |
Description
Duty Belt Accessory, Belt Mounted, Size Universal, Color Black, Material Nylon, Length (In.) 5 in, Width (In.) 2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With CDCR, Features Engineered Lightweight, Hook-and-Loop Closure, Open Window, Water Resistant, Holds Keys, Closure Style Snap, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A3 PU Coated CR Gloves, Gray, Size M (7030)
- REVISION MILITARY Ballistic Safety Glasses, Clear, Solar Anti-Fog, Chemical-Resistant, Scratch-Resistant (4-0750-0104)
- ZING Fuse Holder Lockout, 1/2" L, 1-1/2" W (7692)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL85BUV50)
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1113)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU78)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU77)
- UNCLE MIKES Magazine Pouches, Black (89077)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488PB)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- 5.11 H20 Carrier, Black, Nylon, 7-1/2 x 4-1/8 In (58722)
- Heros Pride Body Armor Accessories