Shop All Tool Storage Accessories
Heros Pride
Collar Extender, One Size, Black
Mfr # 9061
Zoro # G6171164
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Material Elastic
- Tool Storage Type Included Tool Pouch
- Color Black
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 9061
- Zoro # G6171164
- UPC # 849204002584
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Size | 10mm |
Details
Item | Collar Extender |
Measurement Type | Metric |
Material | Elastic |
Tool Storage Type Included | Tool Pouch |
Color | Black |
SAE or Metric | Metric |
Features | Adds Up to 1/2" to Shirt Collar |
Accessory Type | Collar Extender |
Description
Collar Extender, Material Elastic, Size One Size, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply 130 Piece Tool Kit in Carry Case for Household and Auto Repairs (197295LAZ)
- MORSE 1-5/16" Carbide Grit Hole Saw (MHSG21)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5319M)
- DREMEL Carbide Grout Removal Bit, 1/8 in. (570)
- HEROS PRIDE Shirt Stay, Adjustable, Black, PK4 (9054B)
- HEROS PRIDE Shirt Stay, Adjustable, Black, PK2 (9056B)
- TEKTON Drive Socket Rail, 3/4" (OSR33310)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Orange (14053)
- LISLE SOCKET HOLDER RED 1/4": (LI40120)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Orange (38063)
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84260)
- Heros Pride Tool Storage Accessories