Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather, PK4
Mfr # 1499WN
Zoro # G6635329
product price: $12.59
/pk 4, $3.15/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Synthetic Leather
- Features Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1499WN
- Zoro # G6635329
- UPC # 849204009354
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 7 |
Length (In.) | 7 |
Width (In.) | 3/4 |
Details
Item | Duty Belt Accessory |
Color | Black |
Material | Synthetic Leather |
Features | Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant |
Type | Belt Mounted |
Number of Pockets (Inside) | 0 |
Sub-Category | Keeper |
Item - Duty Belts and Harnesses | Duty Belt |
Material - Duty Belts and Harnesses | Synthetic Leather |
Fits | Duty Belt Up to 2-1/4" |
For Use With | Belts |
Number of Pockets (Outside) | 0 |
Holds | Belt |
Closure Style | Snap |
Description
Duty Belt Accessory, Belt Mounted, Size Universal, Material Synthetic Leather, Color Black, Features Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant, Material Synthetic Leather, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut A5, 1 PR (XC800XXL-10)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Loading Zone (A-1218 No Parking Signs - Loading Zone)
- CONDOR Heat Resist Gloves, Wht, L, Terry Cloth, PR (2AP49)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (218WBPX)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 2XL (1205-2XL-52)
- HEROS PRIDE Glove Pouch, Double, Black, Nylon (1082)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 4XL (1205-4XL-66)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WB)
- 5.11 Duty Belt, Mens, S, Black (59505)
- Heros Pride Duty Belts and Harnesses