Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather, PK4
Mfr # 1499WB
Zoro # G7109019
product price: $13.29
/pk 4, $3.32/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Synthetic Leather
- Features Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1499WB
- Zoro # G7109019
- UPC # 849204012040
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 7 |
Length (In.) | 7 |
Width (In.) | 3/4 |
Details
Item | Duty Belt Accessory |
Color | Black |
Material | Synthetic Leather |
Features | Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant |
Fits | Duty Belt Up to 2-1/4" |
Sub-Category | Keeper |
Holds | Belt |
Type | Belt Mounted |
For Use With | Belts |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 0 |
Item - Duty Belts and Harnesses | Duty Belt |
Material - Duty Belts and Harnesses | Synthetic Leather |
Closure Style | Snap |
Description
Duty Belt Accessory, Belt Mounted, Size Universal, Material Synthetic Leather, Color Black, Features Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant, Material Synthetic Leather, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4684)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, Spanish, 474D36 (474D36)
- LACROSSE ZXT Insulator III Chest Black, 10, PR (191200-10)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 2 gal. (27602)
- HEROS PRIDE Belt Accessory, Nylon (1045E)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474P)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL (1205-XL-46)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474W)
- HEROS PRIDE Glove Pouch, Double, Black, Nylon (1082)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- 5.11 Double Duty TDU Belt, TDU Green, Nylon, L (59568)
- Heros Pride Security Clothing