Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather, PK4
Mfr # 1499PB
Zoro # G7109107
product price: $12.09
/pk 4, $3.02/ea
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Length 7
- Number of Pockets (Outside) 0
- Features Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1499PB
- Zoro # G7109107
- UPC # 849204011500
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 7 |
Width (In.) | 3/4 |
Length (In.) | 7 |
Details
Item | Duty Belt Accessory |
Color | Black |
Number of Pockets (Outside) | 0 |
Features | Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant |
Type | Belt Mounted |
Material - Duty Belts and Harnesses | Synthetic Leather |
Number of Pockets (Inside) | 0 |
Fits | Duty Belt Up to 2" |
Material | Synthetic Leather |
Item - Duty Belts and Harnesses | Duty Belt |
Holds | Belt |
Sub-Category | Keeper |
For Use With | Belts |
Closure Style | Snap |
Description
Duty Belt Accessory, Belt Mounted, Size Universal, Material Synthetic Leather, Color Black, Features Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant, Material Synthetic Leather, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Half Mask Respirator Kit, S/M, Blue, Gray (ML00997)
- CONDOR Leather Drivers Gloves, Pigskin, XL, PR (1VT46)
- MOON AMERICAN Nozzle Gasket, 6 In., EPDM (813-60)
- CAROLINES TREASURES Carolines Treasures 8495-MAT Fish Flounder Indoor Or Outdoor Mat - 18 x 27 in. (8495-MAT)
- HEROS PRIDE Belt Accessory, Nylon (1053)
- HEROS PRIDE Belt Accessory, Nylon (1085)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, L (1210-L-40)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 2XL (1205-2XL-52)
- HEROS PRIDE Belt Accessory, Nylon (1066)
- UNCLE MIKES Duty Belt, S (70761)
- Heros Pride Duty Belts and Harnesses