Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Synthetic Leather, PK4
Mfr # 1496WB
Zoro # G7108991
product price: $12.39
/pk 4, $3.10/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Material Synthetic Leather
- Color Black
- Features Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant
- Material - Duty Belts and Harnesses Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1496WB
- Zoro # G7108991
- UPC # 849204012118
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Details
Item | Duty Belt Accessory |
Material | Synthetic Leather |
Color | Black |
Features | Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant |
Material - Duty Belts and Harnesses | Synthetic Leather |
Type | Belt Mounted |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Duty Belt Accessory, Belt Mounted, Size Universal, Material Synthetic Leather, Color Black, Features Leather Reinforced Snaps for Easy Snap and Unsnap, Water Resistant, Material Synthetic Leather, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-317 (FS-17-317)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (IVPF46100)
- 3M E-A-R 3M 3111105 EAR Classic Plus Large Disposable Foam Corded Earplugs, 200 Pairs, 200PK (10080529110234)
- ZORO SELECT Fire Hose, 1-1/2in.x100 ft., NPSH, Yellow (45DV15)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- HEROS PRIDE Belt Accessory, Nylon (1070)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460WN)
- HEROS PRIDE Belt Accessory, Nylon (1087)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, 4XL (1210-4XL-66)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BWB)
- CONDOR OUTDOOR PRODUCTS GEN II BATTLE BELT, OLIVE DRAB, S (241-001-S)
- Heros Pride Duty Belts and Harnesses